InfoSpec™ 16 x 16 in. Premium Microfiber Suede Cloth in Yellow

Part #MRILFK700  |  Item #7460761  |  Manufacturer Part #LFK700

Color/Finish:
Yellow

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightly woven fabric for lint free cleaning
  • Removes fine dirt that dulls natural shine
  • Clean glass, mirrors and chrome without streaking or scratching
  • Dimensions: 16" x 16"
  • Color: Yellow

Specifications

Collection: InfoSpec™

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1/20 in

Length: 16 in

Material: Microfiber, Suede

Weight: 0.09