18 in. Microfiber Flat Wet Mop in Green (Case of 12)
InfoSpec™ 18 in. Microfiber Flat Wet Mop in Green (Case of 12)
Package Quantity Info:
EA: 1 IP: 1 CA: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional layer of microfiber for fluid retention versus a layer of foam for more bacteria resistance
- Washable
- Polypropylene scrubbing strips for better deep grout linecleaning by creating scrubbing action
Specifications
- Collection:
- InfoSpec™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Microfiber, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Mop
- Weight:
- 0.23 lb
- Width:
- 5 in