InfoSpec™ 21-1/2 x 8 in. Window Cleaner Squeegee with Sponge

Part #I7458  |  Item #7225897  |  Manufacturer Part #7458

$ 7.49 EACH

Length:

21-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 8 in window squeegee has nylon net covered sponge
  • Ideal for service stations, truck stops, rentacar businesses
  • Black
  • 21 1/2in L x 8in W
  • Packed w/20in plastic handle

Specifications

Collection: InfoSpec™

Color Finish: Black, Yellow

EcoLogo Certified: No

Green Seal Certified: No

Handle Length in : 20 in

Handle Material: Polypropylene

Length: 21-1/2 in

Material: Sponge

SCAQMD Compliant: No

Weight: 0.73

Width: 8 in