InfoSpec™ 24 x 5 in. Microfiber Traditional Pad with Canvas Back in Grey

Part #ILFCB24  |  Item #7461486  |  Manufacturer Part #LFCB24

Call for Pricing EACH

Color/Finish:
Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut-end microfiber with fringe to pick up larger particles of dust and trash
  • Poly/canvas backed microfiber mops attract and hold dust that cotton mops leave behind
  • The mop attracts dust electrostatically and requires no treatment
  • extra padding in the mop allows for complete surface contact
  • Envelope style backing eliminates problems created by ties or snaps while still using traditional 5" dust mop frames
  • Size: 24" x 5"
  • Color: Grey/Green

Specifications

Collection: InfoSpec™

Color Finish: Grey

Color Finish Category: Greys

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 24 in

Material: Microfiber

Product Type: Pad

Weight: 0.50

Width: 5 in