24 x 5 in. Velcro Pad Dust Mop in Blue
InfoSpec™ 24 x 5 in. Velcro Pad Dust Mop in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cut-end microfiber with fringe to pick up larger particles of dust and trash
- The mop attracts dust electrostatically and requires no treatment
- Hook-and-loop microfiber dust mop
- Color: Blue/Grey
- Length: 24"
- Extra padding in the mop allows for complete surface contact
Specifications
- Collection:
- InfoSpec™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Product Type:
- Mop
- Weight:
- 0.36 lb
- Width:
- 5 in