Impact Products

InfoSpec™ 25 - 35 oz. Mop Bucket with Wringer Combination in Grey

Part #I6G26353G

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Splash guard water vents to eliminate squirting and splashing
  • Structural foam polyethylene wringer
  • Reinforced nylon bearings for smooth operation and one piece welded steel handle for durability
  • Bucket made of structural foam polyethylene for durability and corrosion resistance
  • Single bail allows heavy loads to be lifted; bucket provides large mop target area
  • Unique inboard caster configuration keeps bucket from marring walls or collecting dirt in and around side struts
  • Bucket and wringer packed in one carton
  • 3" casters
  • Color: Grey

Specifications

Collection: InfoSpec™

Color Finish: Grey

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 35 in

Length: 19 in

Material: Plastic

Material Type: Polypropylene

Size: 25 oz - 35 oz

Width: 16 in