InfoSpec™ 3 oz. Green Apple Fragrance Urinal Screen with Block

Part #I9480G  |  Item #7482902  |  Manufacturer Part #9480G

Call for Pricing per CASE

Size:

3 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Urinal Screen with Blue Dye Indicator
  • ParaFree™ deodorizing products contain cleaning agents to clean and deodorize
  • Urinal screen contains NoRoma technology combined with billions of enzymatic bacteria to eliminate odors
  • Cleans and deodorizes up to 30 days; natural odor counteractant
  • Strong sudsing action assures sanitation
  • Built-in hook for easy removal
  • 3 Ounce block is enclosed in water-soluble wrap
  • Fragrance: Green Apple

Documents

Specifications

Collection: InfoSpec™

Color Finish: Blue

Green Seal Certified: No

Length: 6-3/4 in

Product Type: Green Apple

SCAQMD Compliant: No

Size: 3 oz

Weight: 0.30

Width: 6-3/4 in