InfoSpec™ 36 x 5 in. Microfiber Traditional Pad in Blue and Red

Part #ILFCB36  |  Item #7461488  |  Manufacturer Part #LFCB36

Call for Pricing per CASE
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: InfoSpec™

Color Finish: [Blue, Red]

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 36 in

Product Type: Pad

Weight: 0.73

Width: 5 in