8 x 8 in. Mint Fragrance Deodorizing Urinal Screen
InfoSpec™ 8 x 8 in. Mint Fragrance Deodorizing Urinal Screen
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One size fits most urinals; 100% Virgin vinyl is flexible to fit urinals
- Built-in germ-fighting ingredients
- Patented deodorizing urinal screens have tapered drain holes to prevent splash back and elevated risers on the bottom for proper flushing action
- Fragrance: Mint
- Color: Green
Specifications
- Collection:
- InfoSpec™
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Height:
- 6-9/10 in
- Length:
- 9-9/10 in
- Product Type:
- Mint
- Size:
- 8 in x 8 in
- Weight:
- 7.65 lb
- Width:
- 9-9/10 in