9-1/2 x 3-5/8 in. Pad Holder in Grey
InfoSpec™ 9-1/2 x 3-5/8 in. Pad Holder in Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent for scrubbing hard-to-reach areas
- pad holders permit swivel action in all directions for hard-to-reach areas
- Built-in teeth on base accepts 4-1/2" X 10" cleaning pads
- Color: Grey
- Use with: 2002PB brown stripping replacement pad
- 2002PW white polishing pad
- Pads included only as indicated: 1 brown stripping pad, 1 white polishing pad
- Accepts and 15/16" diameter tapered or threaded handle
Specifications
- Collection:
- InfoSpec™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9-1/2 in
- Product Type:
- Pad Holder
- Weight:
- 0.26 lb
- Width:
- 3-5/8 in