InfoSpec™ 9-1/4 in. Hand Scrubber with Pad in Grey

Part #I2006EA  |  Item #8035468  |  Manufacturer Part #2006-EA

$ 15.84 EACH

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Built-in teeth on base accepts 4-" x 10" cleaning pads

Specifications

Collection: InfoSpec™

Color Finish: Grey

Color Finish Category: Greys

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 9-1/4 in

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Scrubber

Type: I2006EA

Weight: 0.47

Width: 3-3/4 in