InfoSpec™ 9 in. Metal Double Floor Stand Sanitary Napkin Receptacle in White

Part #HP144947  |  Manufacturer Part #1115

Starting at
Call for Pricing

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Baked-on white enamel finish
  • Spring-closing doors
  • Galvanized inner container
  • Floor unit fits between stalls and has opening on both sides
  • Color: White

Specifications

Collection: InfoSpec™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

FSC Certified: No

Height: 9 in

Length: 11-1/2 in

Material: Metal

Product Type: Sanitary Napkin Receptacle

Width: 9 in