InfoSpec™ Double Roll Toilet Tissue Dispenser in Polished Chrome

Part #I2501  |  Item #7461419  |  Manufacturer Part #2501

Call for Pricing EACH

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates universal bath tissue
  • Self locking
  • Profile is 4-1/2" from the wall
  • Size: 12.38 in L x 2.75 in W x 2.75 in H

Specifications

Collection: InfoSpec™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-3/4 in

Length: 12-3/8 in

Material: Steel

Product Type: Dispenser

Weight: 1.37

Width: 2-3/4 in