InfoSpec™ 6-1/4 in. Lint Roller in White

Part #HP358461  |  Manufacturer Part #7451

Starting at
Call for Pricing

Width:

6-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: InfoSpec™

Color Finish: White

Color Finish Category: Whites

UL Listed: No

Width: 6-1/4 in