InfoSpec™ Metal Combo Paper Towel Dispenser in Off White

Part #I4090W  |  Item #7460877  |  Manufacturer Part #4090W

Call for Pricing EACH

Color/Finish:
Off White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal combo towel dispenser conveniently dispenses C-Fold or Multi-Fold paper towels
  • Heavy gauge metal construction
  • Designed with rolled edge to protect dispensing slot
  • Double latch key lock for safety
  • Towel Ccapacity: 300 C-Fold/500 Multi-Fold
  • Replacement Parts: 4090K Replacement Key and 4090KK Key Knob

Specifications

Collection: InfoSpec™

Color Finish: Off White

Color Finish Category: Whites

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 15-3/4 in

Material: Metal

Width: 11 in