InfoSpec™ Microfiber Large Tube Wet Mop in Blue

Part #I3118  |  Item #7461585  |  Manufacturer Part #3118

Call for Pricing EACH

Color/Finish:
Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Very absorbent and minimum five times the launderability of traditional yarn mops
  • Less chemical is required; the textured finish loosens and holds dirt until washed
  • All mops have wide canvas or mesh headbands and tailbands with the blue, green, or white microfiber for color coding
  • Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
  • Color: Blue

Specifications

Collection: InfoSpec™

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Microfiber

Product Type: Mop

Size: Large

Weight: 1.25