InfoSpec™ Microfiber Tube Wet Mop in Blue

Part #ILF0021  |  Item #7461748  |  Manufacturer Part #LF0021

Call for Pricing EACH

Color/Finish:
Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large wet mop head can be used with a clamp-style mop handle (sold separately) to mop floors
  • Microfiber absorbs liquids, resists shedding, and can be laundered
  • Textured finish allows mop head to hold dirt until washed
  • Tailband provides wide floor coverage - canvas headband resists wear
  • Color: Blue
  • Size: Large

Specifications

Collection: InfoSpec™

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: Mop

Size: XL

Weight: 1.50