InfoSpec™ Microfiber Tube Wet Mop in Green

Part #ILF0005  |  Item #7461702  |  Manufacturer Part #LF0005

Call for Pricing EACH

Color/Finish:
Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium wet mop head can be used with a clamp-style mop handle (sold separately) to mop floors
  • Microfiber absorbs liquids, resists shedding, and can be laundered
  • Textured finish allows mop head to hold dirt until washed
  • Tailband provides wide floor coverage - canvas headband resists wear
  • Color: Green
  • Size: Medium

Specifications

Collection: InfoSpec™

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Microfiber

Product Type: Mop

Size: Medium

Weight: 1.00