InfoSpec™ Plastic Pail Lid Opener in White

Part #HP111892  |  Manufacturer Part #7210

Starting at
Call for Pricing

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes lids from plastic pails and buckets
  • Works quickly and effectively without cutting or distorting container
  • Ideal for removing foodservice container lids.
  • Dimensions: 8" x2-3/4" x 1-1/4"

Specifications

Collection: InfoSpec™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1-1/4 in

Length: 8 in

Material: Plastic

Product Type: Lid Opener

Width: 2-3/4 in