InfoSpec™ Size 15 Rubber Stripping Treads Boot in Black

Part #I73132X  |  Item #7461541  |  Manufacturer Part #73132X

Call for Pricing per PAIR

Shoe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Covers most work shoes up to ankles
  • Abrasive outsoles adhere to shoes with special adhesive compound
  • 2XLarge (14 15)
  • Offers excellent skid resistance and are 100% waterproof.
  • XXL

Specifications

Collection: InfoSpec™

Color Finish: Black

Material: Rubber

Shoe Size: 15

UL Listed: No