37 in. Plastic Dust Pan in Black

This product has been replaced by

PLAS LOBBY DUST PAN BLAC
Impact® PLAS LOBBY DUST PAN BLAC
Manufacturer Part #T0013-01
You last purchased this on
 
Impact Products

LobbyMaster® 37 in. Plastic Dust Pan in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PLAS LOBBY DUST PAN BLAC
Impact® PLAS LOBBY DUST PAN BLAC
Manufacturer Part #T0013-01
Impact Products

LobbyMaster® 37 in. Plastic Dust Pan in Black

  • Fast #
  • Part #S2600
  • Item #5052974
  • Manufacturer Part #2600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low-profile front edge allows for maximum pick-up
  • Increased tray capacity
  • Easy lock 2-way handle can lock in the upright position
  • Made in USA
  • New broom cleaning teeth on yoke
  • Requires Certification

Documents


Specifications

Collection:
LobbyMaster®
Color Finish Name:
Black
Length:
37 in
Material:
Plastic
Width:
12 in