6 x 12 in. PVC Dust Pan in Black (Less Handle)

You last purchased this on
 
Impact Products

LobbyMaster® 6 x 12 in. PVC Dust Pan in Black (Less Handle)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

LobbyMaster® 6 x 12 in. PVC Dust Pan in Black (Less Handle)

  • Fast #
  • Part #S2600P
  • Item #7461120
  • Manufacturer Part #2600P
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Re-engineered yoke, pan, and feet
  • Refined front edge
  • Dust pan for LobbyMaster® kit
  • Increased tray capacity
  • Requires Certification

Specifications

Brand Model Compatibility:
2600 Dust Pan
Collection:
LobbyMaster®
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
6 in
Material:
Plastic
Material Type:
PVC
Width:
12 in