Impact Products Plastic Sanitary Napkin Waxed Bag in Brown

IMP1101

Color Finish

(Pricing is for Brown)

$47.79

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brown waxed bag fits in sanitary napkin receptacles
  • Prevents the spread of disease by enclosing contents

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brown
Color Finish Category
Browns
IAPMO Listed
No
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday