6 in. Bloodborne Pathogen Kit Refill
Pro-Guard® 6 in. Bloodborne Pathogen Kit Refill
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 7351 First Aid Kit
- Collection:
- Pro-Guard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Transparent
- Depth:
- 3 in
- Height:
- 6 in
- OSHA:
- OSHA 29 CFR 1910.1030;OSHA 29 CFR 1910.1031
- Product Type:
- Refill
- Width:
- 10 in