L Size Nitrile Gloves in Black
Pro-Guard® L Size Nitrile Gloves in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder free
- Features beaded cuff
- Disposable black nitrile gloves
- Size: Large
- Thickness: 4 mil
- Color: Black
- FDA Compliant
- Smooth grip
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Pro-Guard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Ambidextrous, Food, General Purpose, Light Duty Applications, Painting, Parts Assembly, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 1000
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 1.25 lb