Pro-Guard® L Size Vinyl Disposable Gloves in Clear

Part #I8608L  |  Item #7461372  |  Manufacturer Part #8608L

Call for Pricing per BOX

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color: Natural
  • Material: Vinyl
  • Size: L

Specifications

ADA Compliant: No

CE Approved: No

Collection: Pro-Guard®

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: L

Glove Type: [Ambidextrous, Food, General Purpose, Light Duty Applications, Painting, Parts Assembly, Powder Free]

Material: Plastic

Material Type: Vinyl

Reusable: No

Weight: 1.25