M Size Nitrile Gloves in Black
Pro-Guard® M Size Nitrile Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Pro-Guard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Food, General Purpose, Light Duty Applications, Painting, Parts Assembly, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 1000
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 1.25 lb