Size L 4 mil Rubber Ambidextrous and Chemical Disposable Gloves in Black (Case of 1000)

You last purchased this on
 
Impact Products

Pro-Guard® Size L 4 mil Rubber Ambidextrous and Chemical Disposable Gloves in Black (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

Pro-Guard® Size L 4 mil Rubber Ambidextrous and Chemical Disposable Gloves in Black (Case of 1000)

  • Fast #
  • Part #S8642L
  • Item #7948603
  • Manufacturer Part #8642L
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Beaded cuff; ambidextrous
  • Smooth grip
  • FDA compliant; black color
  • Cleaning, chemical splash and small parts handling
  • Comparable to a 4 mil glove
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Collection:
Pro-Guard®
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
L
Glove Type:
Ambidextrous, Chemical, Cleaning, General Purpose, Powder Free, Small Parts Handling
Height:
2-3/5 in
Length:
8-19/20 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Case of 1000
Reusable:
No
Thickness:
4 mil
Weight:
1.14 lb
Width:
4-4/5 in