Impact Products

Twist N Fill™ 32 oz. Empty Bottle with Trigger Sprayer for 3M™ 1L Glass Cleaner

Part #I503T01  |  Item #7461391  |  Manufacturer Part #503T01

Call for Pricing EACH

Brand Model Compatibility:

3M™ 1L Glass Cleaner
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Empty trigger spray bottle for use with the 3M™ Twist 'n Fill™ system chemicals
  • Bottle for 3M™ 1L Glass Cleaner
  • Silk screen printed
  • Color coded and printed with label information
  • Complies with OSHA secondary bottle regulations
  • Material: PVC bottle constructed of polyethylene
  • Color: Clear
  • Size: 8 1/8" H x 3 3/8" diameter

Specifications

Brand Model Compatibility: 3M™ 1L Glass Cleaner

Collection: Twist N Fill™

Color Finish: Clear

Diameter: 3-3/8 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 8-1/8 in

Material: Plastic

Material Type: Polyethylene

Product Type: Spray Bottle

Size: 32 oz