Impact Products

Twist N Fill™ 32 oz. Empty Bottle with Trigger Sprayer for 3M™ 4L Bathroom Cleaner

Part #I503P04  |  Item #7461389  |  Manufacturer Part #503P04

Call for Pricing EACH

Brand Model Compatibility:

3M™ 4L Bathroom Cleaner
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Empty trigger spray bottle for use with the 3M™ Twist 'n Fill™ system chemicals
  • Bottle for 3M™ 4L Bathroom Cleaner
  • Silk screen printed
  • Color coded and printed with label information
  • Complies with OSHA secondary bottle regulations
  • Material: PVC bottle constructed of polyethylene
  • Color: Clear
  • Size: 8 1/8" H x 3 3/8" diameter
  • Capacity: 32 ounce

Specifications

Brand Model Compatibility: 3M™ 4L Bathroom Cleaner

Collection: Twist N Fill™

Diameter: 3-3/8 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 8-1/8 in

Material: Plastic

Material Type: Polyethylene

Product Type: Spray Bottle

Size: 32 oz