Vinyl Wet Floor Cone in Orange

You last purchased this on
 
Impact Products

Vinyl Wet Floor Cone in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

Vinyl Wet Floor Cone in Orange

  • Fast #
  • Part #SIMP9100
  • Item #4633678
  • Manufacturer Part #IMP 9100
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-piece construction is designed not to break
  • Wet floor warning printed on two sides
  • Heavy-duty, sturdy cone
  • Square weighted base
  • Requires Certification

Specifications

Color Finish Name:
Orange
Height:
18 in
Material:
Plastic
Material Type:
Vinyl