4 in. Corrugated x PVC SDR 35 Plastic Adapter
4 in. Corrugated x PVC SDR 35 Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Snap-in
- End Connection 2:
- Hub
- End Connections:
- Snap-in x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40