One Size Fits Most Nylon and Elastic GEL Comfort Knee Pad in Black

Part #IMP86400  |  Item #7461631

Call for Pricing EACH

Size:

One Size Fits Most
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight Honeycomb GEL is injected directly into a donut shaped padding to provide comfortable knee cushioning
  • Co-polymer rubber cover prevents marring and scratching, Sewn cap helps keep debris out
  • Elevated Face improves stability and traction, absorbs impact, helps support the knee while acting like a suction cap to prevent from rocking
  • Extended Treads absorbs pressure around the perimeter of the knee
  • Breathable nylon mesh top cover is highly resistant for most work environments
  • Nylon bottom strap provides breathability and helps reduce bunching with elastic top strap with adjustable hook/ loop closure for easy fastening

Specifications

Color Finish: Black

Material: [Elastic, Plastic]

Material Type: Nylon

Size: One Size Fits Most