Imperial Manufacturing

Residential 8 in. Ceiling Diffuser in White Plastic

Part #IDR08  |  Manufacturer Part #DR-08

Diffuser Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Color Finish: White

Diameter: 8 in

Diffuser Size: 8 in

Duct Shape: Round

Length: 8 in

Material: Plastic

Material Type: Polypropylene