Residential and Commercial 5 in. Ceiling Diffuser in White Plastic

Part #IDR05  |  Item #4065330  |  Manufacturer Part #DR-05

Call for Pricing EACH

Diffuser Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Residential, Commercial]

Color Finish: White

Diameter: 7-9/16 in

Diffuser Size: 5 in

Duct Shape: Round

Length: 5 in

Material: Plastic

Material Type: Polypropylene