Residential and Commercial 6 in. Ceiling Diffuser in White Plastic
Residential and Commercial 6 in. Ceiling Diffuser in White Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial
- Color Finish Name:
- White
- Diameter:
- 7-9/16 in
- Diffuser Size:
- 6 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Vent Duct Shape:
- Round