Imperial USA
Cambridge 24 x 34-1/2 in. Threespine Vanity Sink Base Cabinet in Grey Nordic Wood
Part #ISAVSB24GN | Item #7913254 | Manufacturer Part #SA-VSB24-GN
Product Details
- Ready to Assemble
- Threespine for Faster Assembly
- Carbon Marine Wood finish
- 90-day defective warranty
- Base Cabinet
- Half Corner/1 Door
Specifications
ADA Compliant: No
Application: Residential
Collection: Cambridge
Color Finish: Grey Nordic Wood
Color Finish Category: Greys
Depth: 21 in
Handle Type: Handles Sold Separately
Height: 34-1/2 in
Material: [Pine, MDF]
Product Type: Sink Base
Shape: Rectangular
Style: Modern
Type: ISAVSB24GN
UL Listed: No
Weight: 33
Width: 24 in