Imperial USA Cambridge 27 x 34-1/2 in. Threespine Base Cabinet in Carbon Marine Wood

ISABD27CM

Manufacturer Part #: SA-BD27-CM

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ready to Assemble
  • Threespine for Faster Assembly
  • Carbon Marine Wood finish
  • 90-day defective warranty
  • Base Cabinet
  • 1 Door

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Cambridge
Depth
24 in
Handle Type
Handles Sold Separately
Height
34-1/2 in
Product Type
Base
Shape
Rectangular
Style
Modern
UL Listed
No
Weight
37.5
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday