Imperial USA

Cambridge 27 x 42 x 12 in. Threespine Wall Cabinet in White Gloss

Part #ISAWU2742WG  |  Manufacturer Part #SA-WU2742-WG

Color/Finish:
White Gloss

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready to Assemble
  • Threespine for Faster Assembly
  • Carbon Marine Wood finish
  • 90-day defective warranty
  • Wall Cabinet

Specifications

ADA Compliant: No

Adjustable Shelves: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Cambridge

Color Finish: White Gloss

Color Finish Category: Whites

Depth: 12 in

GSA Approved: Yes

Handle Type: Handles Sold Separately

Hardware Included: No

Height: 42 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Pine, MDF]

Mirror Included: No

NSF Certified: No

Number of Doors: 1

Product Type: Cabinet

Shape: Rectangular

Style: Modern

UL Listed: No

Wall Cabinet Size: 27 in x 42 in x 12 in

Weight: 30

Width: 27 in