In-o-vate Technologies 11-1/2 in. Flat Roof

IDJK486U

Length

11-1/2 in

$75.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Diameter
2-3/4 in
Height
8 in
Length
11-1/2 in
Material
Galvanized Steel
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday