12 x 5 in. Roof Vent Galvalume in Black

This product has been replaced by

DRYERJACK AND ROOFNECK KIT BL
DryerJack DRYERJACK AND ROOFNECK KIT BL
Manufacturer Part #DJK477KR
You last purchased this on
 
InOvate Technologies

12 x 5 in. Roof Vent Galvalume in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DRYERJACK AND ROOFNECK KIT BL
DryerJack DRYERJACK AND ROOFNECK KIT BL
Manufacturer Part #DJK477KR
InOvate Technologies

12 x 5 in. Roof Vent Galvalume in Black

  • Fast #
  • Part #IDJK466K
  • Item #7068293
  • Manufacturer Part #DJK466K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Dryers
Color Finish Name:
Black
Diameter:
4-1/8 in
Height:
5 in
Length:
12 in
Material:
Galvalume
Width:
12 in