4 in. x 18 in. Aluminized Steel Dryer Elbow

You last purchased this on
 
InOvate Technologies

4 in. x 18 in. Aluminized Steel Dryer Elbow

  • Fast #
  • Part #ILT90
  • Item #2907987
  • Manufacturer Part #LT90
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
InOvate Technologies

4 in. x 18 in. Aluminized Steel Dryer Elbow

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Smooth elbow
  • Overcome length of run issues
  • 10-inch radius
  • Code approved
  • Complies with IRC M1502 and IMC 504 code compliance
  • Replaces restrictive small radius elbow
  • Increase efficiency
  • Requires Certification

Specifications

Coating:
Aluminum
Diameter:
4 in
Diameter - Outside:
4-3/100 in
Elbow Degree:
90 DD
Gauge (metal):
26 ga
Length:
18 in
Material:
Steel
Product Type:
Dryer Elbow
Weight:
1.5 lb
Width:
14-13/100 in