In-o-vate Technologies
DryerJack™ 12 x 5 in. Roof Vent Galvalume
Part #IDJK466 | Item #7068290 | Manufacturer Part #DJK466
$
40.75
EACH
Material:
GalvalumeProduct Details
Documents
Specifications
Application: Dryers
Collection: DryerJack™
Diameter: 4-1/8 in
Height: 5 in
Length: 12 in
Material: Galvalume
Width: 12 in