DryerJack™ 12 x 5 in. Roof Vent Galvalume in Brown

Part #IDJK466B  |  Item #7068291  |  Manufacturer Part #DJK466B

Material:

Galvalume
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Dryers

Collection: DryerJack™

Color Finish: Brown

Diameter: 4-1/8 in

Height: 5 in

Length: 12 in

Material: Galvalume

Width: 12 in