0 items

In-o-vate Technologies Flushmount Metal Dryer Wall Vent

IDWV4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Tan
Height
6-1/2 in
Length
6-1/2 in
Material
Galvanized Steel, Plastic
Material Type
Polyester
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday