4 in. Shearguard Kit

You last purchased this on
 
Indiana Seal

4 in. Shearguard Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Indiana Seal

4 in. Shearguard Kit

  • Fast #
  • Part #I156ON4IK
  • Item #4466915
  • Manufacturer Part #156-ON4IK
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
Schedule Class:
40