8 in. Slip On SDR 35 Shear Guard Kit for Clay Pipe

You last purchased this on
 
Indiana Seal

8 in. Slip On SDR 35 Shear Guard Kit for Clay Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Indiana Seal

8 in. Slip On SDR 35 Shear Guard Kit for Clay Pipe

  • Fast #
  • Part #I102ON8PK
  • Item #4466891
  • Manufacturer Part #102-ON8PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Clay Pipe
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Clay
Schedule Class:
SDR 35