Indigo Filter Company

20 x 20 x 2 in. Air Filter Fiberglass MERV 3

Part #I3001021624  |  Manufacturer Part #3001.021624

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 2 in

Disposable: Yes

Height: 20 in

MERV Rating: 3

Material: Fiberglass

Size: 20 in x 20 in x 2 in

Width: 20 in