Indigo Filter Company

20 x 20 x 2 in. Air Filter Non-Woven Synthetic MERV 8

Part #I2000042025  |  Manufacturer Part #2000.042025

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 2 in

Disposable: No

Height: 20 in

MERV Rating: 8

Material: Non-Woven Synthetic

Size: 20 in x 20 in x 2 in

Width: 20 in