16 x 24 x 2 in. Air Filter Fiberglass MERV 3

You last purchased this on
 
Indigo Filter Company

16 x 24 x 2 in. Air Filter Fiberglass MERV 3

This product requires certification to purchase.
You last purchased this on
 
Indigo Filter Company

16 x 24 x 2 in. Air Filter Fiberglass MERV 3

  • Fast #
  • Part #I3001012424
  • Item #2913821
  • Manufacturer Part #3001.012424
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Height:
24 in
MERV Rating:
3
Material:
Fiberglass
Size:
16 in x 24 in x 2 in
Width:
16 in